Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 11:56 AM.
| Attribute | Value |
|---|---|
| Wire Diameter | 1.2 mm (0.045”) |
| Spool Size | 33 lbs (15 kg) |
| EAN | 0662303209421 |
| ESAB C6M is an all-purpose metal-cored wire for hand-held, automatic and robotic welding in the automotive industry |
| Never before has there been such a perfect pairing of filler metal and industry requirements for quality, productivity and profitability |
| CWB CSA W48 E491C-6M-H4 |